UNITED ABRASIVES -LOK ZH DISC 2in 36X

  • Mfr # 55222

  • Zoro # G509006555


product price:  $1.89
/ea
Sold in multiples of 100 for $189.00

Key Features

Overall Diameter
2 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55222
Zoro #
G509006555
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
2 in

Details

Grit
36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.