United Abrasives - Sait 23101 Depressed Center Wheel T1 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide
- Mfr # 23101
- Zoro # G406383278
product price:Â
$
257.99
/pk of 50, $5.16/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Alum. Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23101
- Zoro #
- G406383278
- UPC #
- 699053231013
- Country of Origin
- China
- Wheel Type
- Type 1
- Abrasive Material
- Alum. Oxide
- Grit
- 60
- Maximum Operating Speed
- 13,300 RPM
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Description
UNITED ABRASIVES - SAIT 23101 DEPRESSED CENTER WHEEL T1 4-1/2"X .045" X 7/8" 60 GRIT ALUM. OXIDE TYPE 1 THIN HIGH SPEED CUT-OFF WHEEL. GENERAL PURPOSE, EXTREMELY FAST CUTTING WITH LONG LIFE. EXCEPTIONAL PERFORMANCE. EXTERNALLY REINFORCED WITH FIBERGLASS LAYERS TO PROVIDE ULTIMATE SAFETY IN A THIN WHEEL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.