Shop UNITED ABRASIVES/SAIT
See all product information
United Abrasives - Sait 2A Flap Wheel 1-1/2" x 1/2" x 1/4" 120 Grit Aluminum Oxide
Mfr # 70027
Zoro # G406381120
product price:Â $135.99
/pk 10, $13.60/ea
Free Shipping & Returns
Key Features
Shank Size
4-Jan
Overall Diameter
1/1/2002
Abrasive Material
Aluminum Oxide
Grit
120
Backing Material
Cotton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70027
Zoro #
G406381120
UPC #
699053700274
Country of Origin
Italy
Dimensions
Shank Size
4-Jan
Overall Diameter
1/1/2002
Details
Abrasive Material
Aluminum Oxide
Grit
120
Backing Material
Cotton
Coating Coverage
Closed
Description
United abrasives - sait 70027 2a flap wheel 1-1/2" x 1/2" x 1/4" 120 grit aluminum oxide premium aluminum oxide grain - general purpose. Excellent for cleaning, deburring, polishing, & blending. Resin over resin construction for a strong bond resistant to heat and moisture. Closed coat structure for more material removal. High quality egyptian cotton cloth backing provides superior durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.