Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait 2A Flap Wheel 2-1/2" x 1" x 1/4" 80 Grit Aluminum Oxide
- Mfr # 70071
- Zoro # G906381606
product price:Â
$
151.99
/pk of 10, $15.20/ea
Free Shipping & Returns
Key Features
Shank Size
1/4
Overall Diameter
2-1/2
Abrasive Material
Premium aluminum oxide grain
Grit
80
Backing Material
Egyptian cotton cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70071
- Zoro #
- G906381606
- UPC #
- 699053700717
- Country of Origin
- Italy
- Abrasive Material
- Premium aluminum oxide grain
- Grit
- 80
- Backing Material
- Egyptian cotton cloth
- Coating Coverage
- Closed
Dimensions
- Shank Size
- 1/4
- Overall Diameter
- 2-1/2
Description
United abrasives - sait 70071 2a flap wheel 2-1/2" x 1" x 1/4" 80 grit aluminum oxide premium aluminum oxide grain - general purpose. Excellent for cleaning, deburring, polishing, & blending. Resin over resin construction for a strong bond resistant to heat and moisture. Closed coat structure for more material removal. High quality egyptian cotton cloth backing provides superior durability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.