Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait 84915 DA-F Sanding Sheets 9" x 11" DAF 180 Grit Aluminum Oxide
- Mfr # 84915
- Zoro # G506380887
product price:Â
$
118.99
/pk of 50, $2.38/ea
Free Shipping & Returns
Key Features
Grit
180
Width
9 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84915
- Zoro #
- G506380887
- UPC #
- 699053849157
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Length
- 11 in
Details
- Grit
- 180
Description
UNITED ABRASIVES - SAIT 84915 DA-F SANDING SHEETS 9" X 11" DAF 180 GRIT ALUMINUM OXIDE ALUMINUM OXIDE GRAIN ON A FLEXIBLE CLOTH BACKING. OPEN COAT STRUCTURE PREVENTS LOADING. LONG LIFE COMBINED WITH EXCELLENT STOCK REMOVAL. EXCELLENT FOR WOODWORKING APPLICATIONS. RESIN OVER RESIN CONSTRUCTION FOR STRONG BOND RESISTANT TO HEAT AND MOISTURE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.