United Abrasives - Sait Cut Off Wheel Type 1 Saitech 4-1/2 x .045 x 7/8 Ceramic Alum. Oxide, PK50
- Mfr # 23174
- Zoro # G306380841
product price:Â
$
335.99
/pk of 50, $6.72/ea
Free Shipping & Returns
Key Features
Overall Diameter
4-1/2 in
Overall Thickness
.045 in
Connector Size
7/8 in
Primary Material Application
stainless steel, high tensile alloys, ferrous and/or non-ferrous metals
Abrasive Material
Ceramic Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23174
- Zoro #
- G306380841
- UPC #
- 699053231747
- Country of Origin
- United States
- Primary Material Application
- stainless steel, high tensile alloys, ferrous and/or non-ferrous metals
- Abrasive Material
- Ceramic Aluminum Oxide
- Maximum Operating Speed
- 13300 revolutions per minute
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- .045 in
- Connector Size
- 7/8 in
Description
United abrasives - sait 23174 cut off wheel type 1 saitech 4-1/2" x .045" x 7/8" ceramic alum. Oxide type 1 thin high speed cut-off wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Fast cutting with extremely long life. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.