United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 12" x 3/32" x 1" Ceramic
- Mfr # 24033
- Zoro # G106381192
product price:Â
$
233.99
/pk of 10, $23.40/ea
Free Shipping & Returns
Key Features
Overall Diameter
12 in
Overall Thickness
3/32"
Connector Size
1 in
Primary Material Application
stainless steel, high tensile alloys, ferrous metals (iron, steel, welds, etc.)
Abrasive Material
ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24033
- Zoro #
- G106381192
- UPC #
- 699053240336
- Country of Origin
- United States
- Primary Material Application
- stainless steel, high tensile alloys, ferrous metals (iron, steel, welds, etc.)
- Abrasive Material
- ceramic
- Maximum Operating Speed
- 5100 revolutions per minute
Dimensions
- Overall Diameter
- 12 in
- Overall Thickness
- 3/32"
- Connector Size
- 1 in
Description
United abrasives - sait 24033 cut off wheel type 1 steelworker 12" x 3/32" x 1" ceramic type 1 chop saw wheel, ceramic abrasive grain. Extremely fast, burr-free cutting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.