Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 14 x 3 x 1 Ceramic, PK10
- Mfr # 24053
- Zoro # G606380923
product price:Â
$
316.99
/pk of 10, $31.70/ea
Free Shipping & Returns
Key Features
Overall Diameter
14 in
Overall Thickness
3/32"
Connector Size
1 in
Primary Material Application
stainless steel, high tensile alloys, ferrous metals (iron, steel, welds, etc.)
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24053
- Zoro #
- G606380923
- UPC #
- 699053240534
- Country of Origin
- United States
- Primary Material Application
- stainless steel, high tensile alloys, ferrous metals (iron, steel, welds, etc.)
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 4400 RPM
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 3/32"
- Connector Size
- 1 in
Description
United abrasives - sait 24053 cut off wheel type 1 steelworker 14" x 3/32" x 1" ceramic type 1 chop saw wheel, ceramic abrasive grain. Extremely fast, burr-free cutting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.