
Shop UNITED ABRASIVES/SAIT
See all product information
United Abrasives - Sait Cut Off Wheel Type 1 Stud King 14 x 3 x 1 Aluminum Oxide, PK10
Mfr # 24050
Zoro # G206380910
product price:Â $214.19
/pk 10, $21.42/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
3/32"
Connector Size
1 in
Primary Material Application
metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24050
Zoro #
G206380910
UPC #
699053240503
Country of Origin
United States
Dimensions
Overall Diameter
14 in
Overall Thickness
3/32"
Connector Size
1 in
Details
Wheel Type
Type 1
Primary Material Application
metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4400 revolutions per minute
Description
United abrasives - sait 24050 cut off wheel type 1 stud king 14" x 3/32" x 1" aluminum oxide type 1 chop saw wheel, aluminum oxide grain. General purpose cool cutting on thin metals. Burr-free finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.