Shop UNITED ABRASIVES/SAIT

United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 4-1/2 x .045 x 7/8 Zirconium, PK50

  • Mfr # 23324

  • Zoro # G206380644


product price:  $330.99
/pk 50, $6.62/ea
Free Shipping & Returns

Key Features

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Zirconium
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23324
Zoro #
G206380644
UPC #
699053233246
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Abrasive Material
Zirconium
Maximum Operating Speed
13,300 RPM

Description

United abrasives - sait 23324 cut off wheel type 1 z-tech 4-1/2" x .045" x 7/8" zirconium type 1 thin high speed cut-off wheel, special zirconium grain formula. Fast, non-binding cutting. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.