United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 220 Grit Handy Roll Aluminum Oxide
- Mfr # 82205
- Zoro # G804916405
product price:Â
$
80.99
/ea
Key Features
Overall Length
50 yd
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82205
- Zoro #
- G804916405
- UPC #
- 699053822051
- Country of Origin
- Italy
Dimensions
- Overall Length
- 50 yd
- Overall Width
- 1 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 220
Description
United abrasives - sait 82205 da-f shop roll 1" x 50 yds 220 grit handy roll aluminum oxide aluminum oxide grain - high quality da-f material for high flexibility. Medium tensile strength, primarily for hand applications. Resin over resin construction for a strong bond resistant to heat and moisture. Egyptian cotton cloth backing for superior durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.