Shop UNITED ABRASIVES/SAIT
See all product information
United Abrasives - Sait Depressed Center Wheel T1 Z-TECH 5"x .045" x 7/8" Zirconium
Mfr # 23335
Zoro # G106382021
product price:Â $440.99
/pk 50, $8.82/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
5
Overall Thickness
.045
Connector Size
7/8
Abrasive Material
special zirconium grain formula
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23335
Zoro #
G106382021
UPC #
699053233352
Country of Origin
United States
Dimensions
Overall Diameter
5
Overall Thickness
.045
Connector Size
7/8
Details
Wheel Type
Type 27
Abrasive Material
special zirconium grain formula
Description
United abrasives - sait 23335 depressed center wheel t1 z-tech 5"x .045" x 7/8" zirconium type 1 thin high speed cut-off wheel, special zirconium grain formula. Fast, non-binding cutting. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.