Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Depressed Center Wheel T1 Z-TECH 7x .045 x 7/8 Zirconium, PK50
- Mfr # 23337
- Zoro # G806380525
product price:Â
$
405.99
/pk of 50, $8.12/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
7/8
Abrasive Material
Zirconium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23337
- Zoro #
- G806380525
- UPC #
- 699053233376
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 7
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8
Details
- Wheel Type
- Type 27
- Abrasive Material
- Zirconium
Description
United abrasives - sait 23337 depressed center wheel t1 z-tech 7"x .045" x 7/8" zirconium type 1 thin high speed cut-off wheel, special zirconium grain formula. Fast, non-binding cutting. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.