Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x .045" x 5/8-11" Ceramic Alum.
- Mfr # 22570
- Zoro # G806381881
product price:Â
$
109.99
/pk of 10, $11.00/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
4/1/2002
Overall Thickness
0.045 in
Connector Size
5/8/2011
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22570
- Zoro #
- G806381881
- UPC #
- 699053225708
- Country of Origin
- United States
- Wheel Type
- Type 27
- Abrasive Material
- Ceramic
Dimensions
- Overall Diameter
- 4/1/2002
- Overall Thickness
- 0.045 in
- Connector Size
- 5/8/2011
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.