United Abrasives - Sait Depressed Center Wheel T27 A24N 7x 1/4 x 7/8 24 Grit Aluminum Oxide, PK25
- Mfr # 20081
- Zoro # G806382024
product price:Â
$
304.99
/pk of 25, $12.20/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Thickness
1/4 in
Connector Size
8-Jul
Abrasive Material
Aluminum Oxide
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20081
- Zoro #
- G806382024
- UPC #
- 699053200811
- Country of Origin
- United States
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grit
- 24
Dimensions
- Overall Diameter
- 7
- Overall Thickness
- 1/4 in
- Connector Size
- 8-Jul
Description
United abrasives - sait 20081 depressed center wheel t27 a24n 7"x 1/4" x 7/8" 24 grit aluminum oxide type 27 grinding wheel, aluminum oxide grain. Fast grinding, soft bond for fast stock removal. Internally reinforced with the highest quality fiberglass for maximum safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.