Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Depressed Center Wheel T27 A24R 7"x 1/4" x 7/8" 24 Grit Aluminum Oxide
- Mfr # 20080
- Zoro # G706381578
product price:Â
$
275.99
/pk of 25, $11.04/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
7
Overall Thickness
1/4 in
Connector Size
8-Jul
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20080
- Zoro #
- G706381578
- UPC #
- 699053200804
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 7
- Overall Thickness
- 1/4 in
- Connector Size
- 8-Jul
Details
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- A24R
- Grit
- 24
Description
United abrasives - sait 20080 depressed center wheel t27 a24r 7"x 1/4" x 7/8" 24 grit aluminum oxide type 27 grinding wheel, aluminum oxide grain. For general purpose grinding, longer life for fewer wheel changes. Internally reinforced with the highest quality fiberglass for maximum safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.