United Abrasives - Sait Depressed Center Wheel T27 Ultimate Cut 5"x .045" x 7/8" Blended
- Mfr # 22385
- Zoro # G306381978
product price:Â
$
419.99
/pk of 50, $8.40/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Connector Size
7/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22385
- Zoro #
- G306381978
- UPC #
- 699053223858
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5
- Connector Size
- 7/8
Details
- Wheel Type
- Type 27
Description
United abrasives - sait 22385 depressed center wheel t27 ultimate cut 5"x .045" x 7/8" blended type 1 thin high speed cut-off wheel, best in class - cutting a wide range of stainless, exception cutting performance on metal & aluminum. externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.