Shop UNITED ABRASIVES/SAIT

United Abrasives - Sait Encore Flap Disc T27 Encore 4-1/2"x 7/8" 36 Grit Zirconium

  • Mfr # 71205

  • Zoro # G706380540


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Flap Disc Type
Type 27
Connector Size
7/8"
Abrasive Material
Zirconium
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71205
Zoro #
G706380540
UPC #
699053712055
Country of Origin
United States

Dimensions

Connector Size
7/8"

Details

Flap Disc Type
Type 27
Abrasive Material
Zirconium
Grit
36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.