United Abrasives - Sait Encore Flap Disc T27 Encore 5"x 7/8" 80 Grit Zirconium
- Mfr # 71229
- Zoro # G106380843
product price:Â
$
133.99
/pk of 10, $13.40/ea
Free Shipping & Returns
Key Features
Flap Disc Type
Type 27
Overall Diameter
5
Connector Size
7/8
Abrasive Material
Tough zirconium grain
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71229
- Zoro #
- G106380843
- UPC #
- 699053712291
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5
- Connector Size
- 7/8
Details
- Flap Disc Type
- Type 27
- Abrasive Material
- Tough zirconium grain
- Grit
- 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.