United Abrasives - Sait Encore Flap Disc Type 29 4-1/2 " x 7/8" 80 Grit Zirconium
- Mfr # 72241
- Zoro # G306382111
product price:Â
$
129.99
/pk of 10, $13.00/ea
Free Shipping & Returns
Key Features
Flap Disc Type
Type 29
Connector Size
8-Jul
Abrasive Material
Zirconium
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72241
- Zoro #
- G306382111
- UPC #
- 699053722412
- Country of Origin
- United States
- Flap Disc Type
- Type 29
- Abrasive Material
- Zirconium
- Grit
- 80
Dimensions
- Connector Size
- 8-Jul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.