
Z 918x78 24X Bulk Disc
Mfr # 59824
Zoro # G406907825
product price: $5.69
/eaSold in multiples of 100 for $569.00
Key Features
Disc Diameter
9-1/8 in
Mounting Hole Size
7/8 in
Abrasive Grit
24
Max. RPM
6600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59824
Zoro #
G406907825
UPC #
699053598246
Country of Origin
Italy
Dimensions
Disc Diameter
9-1/8 in
Mounting Hole Size
7/8 in
Details
Abrasive Grit
24
Max. RPM
6600
Description
Z 918x78 24X Bulk Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.