Shop UNITED ABRASIVES/SAIT

Z-H Quick Ship Benchstand Waterproof Coated Abrasive Belt, 1 in W x 42 in L, 80 Grit, Fine Grade, Zi

  • Mfr # 58156

  • Zoro # G309006779


product price:  $2.79
/ea
Sold in multiples of 10 for $27.90

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58156
Zoro #
G309006779
UPC #
699053581569
Country of Origin
United States

Description

SAIT Z-H Quick Ship Coated Abrasive Belt, Benchstand Waterproof, 42 in Belt Length, 1 in Belt Width, 80 Grit, Fine Grade, Zirconia Alumina Abrasive, Polyester Backing, Closed Coat, Applicable Materials: Ferrous and Non-Ferrous Metals, Cast Iron, Aluminum, Stainless Steel and High Tensile Alloys, H-Weight Backing, Wet/Dry Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.