Z-Tech High Performance Depressed Center Wheel, 6 In Dia X 0.045 In Thk, 7/8 In, 36 Grit, Zirconia A

  • Mfr # 23336

  • Zoro # G309005598


product price:  $5.59
/ea
Sold in multiples of 50 for $279.50

Key Features

Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Zirconia
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23336
Zoro #
G309005598
UPC #
699053233369
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Abrasive Material
Zirconia
Grade
Extra Coarse
Grit
36
Maximum Operating Speed
10200 RPM

Description

SAIT Sait Z-Tech Depressed Center Wheel, High Performance, 6 in dia, 0.045 in Thickness, 7/8 in, 36 Grit, Extra Coarse Grade, Zirconia Abrasive, Wheel Type Number: Type 27, 10200 RPM Maximum, Hard Bond, Applicable Materials: Ferrous Metal, Stainless Steel and High Tensile Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.