Zoro Homepage

Bottle Top Dispenser

  • Mfr # BTDR-1

  • Zoro # G5515553


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Volume
0.25 to 2.5mL
For Use With
Bottles
Graduations
0.05 mL
Autoclavable
Yes
Accuracy
+0.6/-0.015%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTDR-1
Zoro #
G5515553
UPC #
-
Country of Origin
India

Details

Item
Bottle Top Dispenser
Volume
0.25 to 2.5mL
For Use With
Bottles
Graduations
0.05 mL
Autoclavable
Yes
Accuracy
+0.6/-0.015%
Includes
(5) Adapters
Product Type
Bottle Top Dispenser
For Solution Types
Fuming Acid
Graduation Increments - Metric
0.05 mL
Capacity - Metric
2.5 mL
Graduated
Yes

Description

Bottle Top Dispenser, Capacity - Metric 2.5 mL, Graduation Increments - Metric 0.05 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, For Solution Types Fuming Acid, Accuracy +0.6/-0.015 Percent, Graduated Yes, Includes (5) Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.