Zoro Homepage

Bottle Top Dispenser

  • Mfr # BTDR-2

  • Zoro # G5554315


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Volume
0.5 to 5.0mL
For Use With
Bottles
Graduations
0.1 mL
Autoclavable
Yes
Accuracy
+0.5/-0.025%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTDR-2
Zoro #
G5554315
UPC #
-
Country of Origin
India

Details

Item
Bottle Top Dispenser
Volume
0.5 to 5.0mL
For Use With
Bottles
Graduations
0.1 mL
Autoclavable
Yes
Accuracy
+0.5/-0.025%
Includes
(5) Adapters
Product Type
Bottle Top Dispenser
Capacity - Metric
5 mL
Minimum Graduation - Metric
0.5 mL
Maximum Graduation - Metric
5 mL
For Solution Types
Fuming Acid
Graduated
Yes
Graduation Increments - Metric
0.1 mL

Description

Bottle Top Dispenser, Capacity - Metric 5 mL, Graduation Increments - Metric 0.1 mL, Minimum Graduation - Metric 0.5 mL, Maximum Graduation - Metric 5 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, For Solution Types Fuming Acid, Accuracy +0.5/-0.025 Percent, Graduated Yes, Includes (5) Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.