Casserole, Porcelain, Glzd, 1150C, 125mm, Wht
Mfr # JPC500
Zoro # G6889547
product price: $26.85
/eaKey Features
Material
Porcelain
Height
75 mm
Finish
Glazed
Color
White
For Use With
Labware Crucibles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPC500
Zoro #
G6889547
UPC #
-
Country of Origin
India
Dimensions
Height
75 mm
Diameter
125 mm
Overall Height
75 mm
Details
Material
Porcelain
Finish
Glazed
Item
Casserole
Color
White
For Use With
Labware Crucibles
Capacity
500 mL
Max. Temp.
1,150 Degrees C
Product Type
Casserole
Autoclavable
Yes
Description
Casserole, Diameter 125 mm, Overall Height 75 mm, Capacity 500 mL, Product Type Casserole, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, For Use With Labware Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.