Shop ZORO SELECT

Centrifuge Tube, 1.14 in Dia, PK500

  • Mfr # P10404
  • Zoro # G6145365

product price: 
$
152.99
/pk of 500, $0.31/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
Special Features
Highly Smooth Hydrophobic Internal Surfaces Minimize Wall Effect, Silk-Screen Graduations and a Frosted Surface Make Writing Easier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P10404
Zoro #
G6145365
UPC #
-
Country of Origin
India

Dimensions

Labware Length - English
4.5 in
Labware Length - Metric
114.3 mm
Labware Outside Dia. - Metric
29.2 in
Body Diameter - Metric
29.2 mm
Overall Height - Metric
116 mm

Details

Item
Centrifuge Tube
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
Special Features
Highly Smooth Hydrophobic Internal Surfaces Minimize Wall Effect, Silk-Screen Graduations and a Frosted Surface Make Writing Easier
Autoclavable
Yes
For Use With
Light Sensitive Applications
Labware Body Material
Polypropylene
Labware Body Color
Clear
Labware Nominal Capacity - English
1.7 oz
Graduation Subdivisions
2.5 mL
Labware Nominal Capacity - Metric
50 mL
Graduation Range
5 to 50 mL
Labware Tube Type
Centrifuge Tube
Minimum Graduation - Metric
5 mL
Graduated
Yes
Body Color
Colorless
Maximum Relative Centrifugal Force
20,000 x g
Closure Liner Design
Leak-Proof Screw
Basic Material
Plastic
Maximum Graduation - Metric
50 mL
Tube Type
Centrifuge Tube
Graduation Increments - Metric
2.5 mL
Closure Color
Blue
Maximum Relative Centrifugal Force (x g)
20,000 x g
Clarity
Translucent
Nominal Capacity - Metric
50 mL
Body Material
Polypropylene
Bottom Shape
Conical
Wrapping Type
Bulk Packaged
Compatible Product Type
Light Sensitive Applications

Description

Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29.2 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 116 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Light Sensitive Applications, Autoclavable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.