Zoro Homepage

CentrifugeTube, Sterile, Amber, 15 mL, PK500

  • Mfr # P10406

  • Zoro # G6145371


product price: $155.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Capacity
15 ml
Labware Basic Material
Polypropylene
Dia.
16.5 mm
Height
117.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10406
Zoro #
G6145371
UPC #
-
Country of Origin
India

Dimensions

Dia.
16.5 mm
Height
117.8 mm

Details

Item
Centrifuge Tube
Capacity
15 ml
Labware Basic Material
Polypropylene

Description

CentrifugeTube,Sterile,Amber,15 mL,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.