Zoro Homepage

Cover, Porcelain, Glazed, 1150C, 54mm, White

  • Mfr # J-129

  • Zoro # G2934961


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Color
White
Material
Porcelain
Diameter
54 mm
Max. Temp.
1,150 Degrees C
Finish
Glazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-129
Zoro #
G2934961
UPC #
-
Country of Origin
India

Dimensions

Diameter
54 mm

Details

Color
White
Material
Porcelain
Max. Temp.
1,150 Degrees C
Finish
Glazed
For Use With
General Lab
Item
Cover
Product Type
Crucible Cover

Description

Porcelain Cover for Crucibles. Lid is white and glazed and suitable for use up to 1150C, 54 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.