Zoro Homepage

Cover, Porcelain, Glazed, 1150C, 66mm, White

  • Mfr # J-130

  • Zoro # G2934900


product price: $3.15
/ea

Key Features

Color
White
Material
Porcelain
Diameter
66 mm
Finish
Glazed
For Use With
General Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-130
Zoro #
G2934900
UPC #
-
Country of Origin
India

Dimensions

Diameter
66 mm

Details

Color
White
Material
Porcelain
Finish
Glazed
Item
Cover
For Use With
General Lab
Max. Temp.
1,150 Degrees C
Product Type
Crucible Cover

Description

Porcelain Cover for Crucibles. Lid is white and glazed and suitable for use up to 1150C, 66 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.