Zoro Homepage

Crucible, Nickel, 100mL

  • Mfr # NCR100

  • Zoro # G5747637


product price: $30.75
/ea

Key Features

Material
Nickel
Diameter
57 mm
Height
56 mm
Max. Temp.
2,300 Degrees F
Capacity
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCR100
Zoro #
G5747637
UPC #
-
Country of Origin
India

Dimensions

Diameter
57 mm
Height
56 mm
Overall Height
56 mm

Details

Material
Nickel
Max. Temp.
2,300 Degrees F
Capacity
100 mL
Finish
Polished
Item
Crucible with Lid
For Use With
Labware Crucibles
Product Type
Crucible

Description

Sheet nickel crucible with 100ml capacity. Unibody design measuring 56mm tall with a 57mm top outside diameter. Designed to withstand temperatures up to 600°C. Polished inside and out. Cover is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.