Crucible, Porcelain, 15mL, 25x45mm
Mfr # JCL020
Zoro # G4150325
product price: $4.59
/eaKey Features
Material
Porcelain
Diameter
41 mm
Height
26 mm
Capacity
20 mL
Product Type
Crucible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCL020
Zoro #
G4150325
UPC #
-
Country of Origin
India
Dimensions
Diameter
41 mm
Height
26 mm
Overall Height
26 mm
Details
Material
Porcelain
Item
Crucible
Capacity
20 mL
Product Type
Crucible
Autoclavable
Yes
Finish
Glazed
Description
Crucible, Diameter 41 mm, Overall Height 26 mm, Capacity 20 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Autoclavable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.