Crucible, Porcelain, 50mL, 37x61mm
Mfr # JCL050
Zoro # G4716591
product price: $5.19
/eaKey Features
Material
Porcelain
Diameter
61 mm
Capacity
50 mL
Height
37 mm
Finish
Glazed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCL050
Zoro #
G4716591
UPC #
-
Country of Origin
India
Dimensions
Diameter
61 mm
Height
37 mm
Overall Height
37 mm
Details
Material
Porcelain
Capacity
50 mL
Item
Crucible
Finish
Glazed
Product Type
Crucible
Autoclavable
Yes
Description
Crucible, Diameter 61 mm, Overall Height 37 mm, Capacity 50 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Autoclavable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.