Crucible, Porcelain, Glazd, 1150C, 15mm, PK6

  • Mfr # JCT015

  • Zoro # G6797515


product price: $29.25
/pk 6, $4.88/ea

Key Features

Material
Porcelain
Capacity
15 mL
Finish
Glazed
For Use With
Labware Crucibles
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCT015
Zoro #
G6797515
UPC #
-
Country of Origin
India

Dimensions

Diameter
35 mm
Height
30 mm
Overall Height
29 mm

Details

Material
Porcelain
Capacity
15 mL
Finish
Glazed
For Use With
Labware Crucibles
Color
White
Item
Crucible
Max. Temp.
1,150 Degrees C
Product Type
Crucible
Autoclavable
Yes

Description

Crucible, Diameter 35 mm, Overall Height 29 mm, Capacity 15 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, For Use With Labware Crucibles, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.