Zoro Homepage

Crucible, Porcelain, Glazd, 1150C, 84mm, PK6

  • Mfr # JCL150

  • Zoro # G6430444


product price: $67.15
/pk 6, $11.19/ea

Key Features

Material
Porcelain
Diameter
84 mm
Color
White
Height
56 mm
Capacity
150 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCL150
Zoro #
G6430444
UPC #
-
Country of Origin
India

Dimensions

Diameter
84 mm
Height
56 mm
Overall Height
52 mm

Details

Material
Porcelain
Item
Crucible
Color
White
Capacity
150 mL
Max. Temp.
1,150 Degrees C
Finish
Glazed
For Use With
General Lab
Product Type
Crucible
Autoclavable
Yes

Description

Crucible, Diameter 84 mm, Overall Height 52 mm, Capacity 150 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, For Use With General Lab, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.