Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crucible, Steel, 15mL, Lid

  • Mfr # SSR015

  • Zoro # G2934876


product price: $8.95
/ea

Key Features

Material
Stainless Steel
Diameter
32 mm
Height
34 mm
Finish
Polished
Capacity
15 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR015
Zoro #
G2934876
UPC #
-
Country of Origin
India

Dimensions

Diameter
32 mm
Height
34 mm
Overall Height
34 mm

Details

Material
Stainless Steel
Finish
Polished
Capacity
15 mL
Item
Crucible with Lid
For Use With
Labware Crucibles
Product Type
Crucible

Description

Type 304 stainless steel crucible with 15ml capacity. Unibody design measuring 34mm tall with a 32mm top outside diameter. Designed to withstand temperatures from -180°C to 800°C. Cover is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.