Zoro Homepage

Crucible, Steel, 30mL, Lid

  • Mfr # SSR030

  • Zoro # G1974981


product price: $11.19
/ea

Key Features

Material
Stainless Steel
Diameter
39 mm
Height
38 mm
Finish
Polished
Capacity
30 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR030
Zoro #
G1974981
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Height
38 mm
Overall Height
39 mm

Details

Material
Stainless Steel
Item
Crucible with Lid
Finish
Polished
Capacity
30 mL
For Use With
Labware Crucibles
Product Type
Crucible

Description

Type 304 stainless steel crucible with 30ml capacity. Unibody design measuring 38mm tall with a 39mm top outside diameter. Designed to withstand temperatures from -180°C to 800°C. Cover is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.