Crucible, Steel, 50mL, Lid
Mfr # SSR050
Zoro # G5545574
product price: $17.29
/eaKey Features
Material
Stainless Steel
Diameter
46 mm
Height
48 mm
Capacity
50 mL
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSR050
Zoro #
G5545574
UPC #
-
Country of Origin
India
Dimensions
Diameter
46 mm
Height
48 mm
Overall Height
46 mm
Details
Material
Stainless Steel
Item
Crucible with Lid
Capacity
50 mL
Finish
Polished
For Use With
Labware Crucibles
Product Type
Crucible
Description
Type 304 stainless steel crucible with 50ml capacity. Unibody design measuring 48mm tall with a 46mm top outside diameter. Designed to withstand temperatures from -180°C to 800°C. Cover is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.