Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Crucible Tongs, Plated Steel, 9in, 2in, Zinc

  • Zoro #: G9050325
  • Mfr #: CTSP09
$3.89
  • Overall Length: 9 in
  • Item: Crucible Tongs
  • Coating: Zinc
See full product details
Orders over $75 ship free.

United #CTSP09 Specifications

  • Zoro #: G9050325
  • Mfr #: CTSP09
Overall Length: 9 in Item: Crucible Tongs
Coating: Zinc Material of Construction: Plated Steel
Tip Length: 2 in Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Crucible Tongs, Material of Construction Plated Steel, Overall Length 9 in, Tip Length 2 in, Coating Zinc

Reviews of United #CTSP09