Shop MENDA

Dropper Bottle, HDPE, 146.1 mm H

  • Mfr # 35601
  • Zoro # G3924313

product price: 
$
10.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
2.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35601
Zoro #
G3924313
UPC #
-
Country of Origin
United States
Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Clarity
Opaque
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
HDPE
Labware Closure Type
Dispensing
Labware Nominal Capacity - Metric
236.6 mL
Labware Nominal Capacity - English
8 oz
Labware Capacity - Metric
236.6 mL
Bottle/Jar Shape
Round
Labware Body Color
Brown
Labware Basic Material
Plastic
Special Features
Imprinted with 'Alcohol' for a Long Lasting and Durable Label, Opaque Brown High Density Polyethylene Bottle Protects Light Sensitive Fluids
Pre-Cleaned
None
Labware Closure Color
White Clear
Labware Closure Liner Design
Flat
Glassware Class
Not Rated
Includes
Lasting-Touch Pump Top
Labware Capacity - English
8 oz
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Liner Material
F217
Labware Closure Material
Polypropylene
Bottle/Jar Type
Dispensing
Nominal Capacity - Metric
236.6 mL
Includes Label
Yes
Capacity - English
8 fl oz
Closure Type
Dispensing
Closure Color
White
Graduated
No
Bottle Type
Dropper
Closure Liner Material
Polyethylene
Nominal Capacity - English
8 oz
Basic Material
Plastic
Capacity - Metric
236.58 mL
Body Material
HDPE
Clarity
Opaque
Closure Included
Yes
Closure Liner Design
Flat
Body Color
Brown
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
1
Legend Text
Alcohol, Website URL
Front Closure
Dispensing

Dimensions

Diameter
2.5 in
Labware Screw Closure Size
45-400 mm
Width
2 1/2 in
Labware Width - English
2.5 in
Screw Closure Size
45-400 mm
Labware Height - Metric
146.1 mm
Height
5-3/4"
Labware Depth - English
2.5 in
Depth
2.5"
Labware Height - English
5.75 in
Neck Inside Diameter - Metric
1.36 mm
Overall Width - Metric
63.5 mm
Minimum Screw Closure Size
45 mm
Body Diameter - Metric
63.5 mm
Overall Depth - Metric
63.5 mm
Mouth Size
Wide
Overall Height - Metric
146.1 mm

Description

Dropper Bottle, Body Color Brown, Body Material HDPE, Body Diameter - Metric 63.5 mm, Bottle Type Dropper, Capacity - Metric 236.58 mL, Capacity - English 8 fl oz, Overall Height - Metric 146.1 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.