Zoro Homepage

Cryo Vial, Ext Thread, Round, 1.8 mL, PK1000

  • Mfr # P60117

  • Zoro # G6143965


product price: $152.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Capacity
1.8 ml
Labware Basic Material
Polypropylene
Dia.
12 mm
Special Features
Sterile Round Bottom
Height
47.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60117
Zoro #
G6143965
UPC #
-
Country of Origin
India

Dimensions

Dia.
12 mm
Height
47.5 mm

Details

Item
Cryo Vial
Capacity
1.8 ml
Labware Basic Material
Polypropylene
Special Features
Sterile Round Bottom

Description

Cryo Vial,Ext Thread,Round,1.8 mL,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.