Zoro Homepage

Cryo Vial, Int Thread, Round, 4.5 mL, PK250

  • Mfr # P60113

  • Zoro # G6143901


product price: $97.55
/pk 250, $0.39/ea
Free Shipping & Returns

Key Features

Capacity
4.5 ml
Height
89 mm
Labware Basic Material
Polypropylene
Dia.
12.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60113
Zoro #
G6143901
UPC #
-
Country of Origin
India

Dimensions

Height
89 mm
Dia.
12.3 mm

Details

Item
Cryo Vial
Capacity
4.5 ml
Labware Basic Material
Polypropylene

Description

Cryo Vial,Int Thread,Round,4.5 mL,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.