Zoro Homepage

DBG146NS, PK 1000

  • Mfr # DBG146NS

  • Zoro # G110753107


product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Color
Clear
Capacity
2 mL
Standards
ASTM E-438
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBG146NS
Zoro #
G110753107
UPC #
840287253528
Country of Origin
India

Dimensions

Length
146 mm
Overall Length
146 mm

Details

Material
Borosilicate Glass
Color
Clear
Capacity
2 mL
Standards
ASTM E-438
Sterile/Non-Sterile
Non-Sterile
Item
Pasteur Pipette
Class
A
Material of Construction
Borosilicate Glass 7.0
Special Features
No Plug
Type
Pasteur
Product Type
Pasteur Pipette
Autoclavable
Autoclavable
Sterility
Non-Sterile
Capacity - Maximum
2 mL
Pipette Type
Pasteur
Individually Wrapped
Not Individually Wrapped

Description

Pasteur Pipette, Pasteur, Capacity 2 mL, Graduation Range Not Applicable, Material of Construction Borosilicate Glass 7.0, Graduation Subdivisions Not Applicable, Negative Graduations Not Applicable, Tolerance Not Applicable, Length 146 mm, Band Color Not Applicable, Class A, Non-Sterile, Standards ASTM E-438, Special Features No Plug, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.