Dish, Porcelain, Glazed, 1150C, 75mm, PK6
Mfr # JED080
Zoro # G7115385
product price: $34.97
/pk 6, $5.83/eaKey Features
Material
Porcelain
For Use With
Labware Crucibles
Capacity
80 mL
Max. Temp.
1,150 Degrees C
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JED080
Zoro #
G7115385
UPC #
-
Country of Origin
India
Dimensions
Diameter
80 mm
Details
Material
Porcelain
For Use With
Labware Crucibles
Capacity
80 mL
Max. Temp.
1,150 Degrees C
Color
White
Item
Bowl
Finish
Glazed
Product Type
Evaporating Dish
Autoclavable
Yes
Description
Pack of six round-form porcelain evaporating dishes with lip. Each dish has a capacity of 80ml, with a diameter of 80mm and a height of 30mm. Dishes are glazed inside and out. Autoclavable and designed to withstand temperatures up to 1150°C (2102°F); temperature change rate should not exceed 200°C (392°F) per hour.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.