Zoro Homepage

Pressure Switch

  • Mfr # J21K-140

  • Zoro # G7765180


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
UNITED ELECTRIC
Input Voltage
125V AC, 250V AC, 480V AC
Product Type
Differential Pressure Switch
Sample Line Connection Size
1/4 in
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J21K-140
Zoro #
G7765180
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in
Overall Width
4 1/4 in
Mounting Hole Diameter
1/4 in
Overall Height
8 1/16 in
Overall Depth
2 11/16 in

Details

Item
Differential Pressure Switch
Fits Brand
UNITED ELECTRIC
Input Voltage
125V AC, 250V AC, 480V AC
Product Type
Differential Pressure Switch
Contact Form
SPDT
Minimum Pressure Setting
0 psi
Maximum Pressure Rating
30 psi
Maximum Pressure Setting
6 psi
Mounting Hole Center to Center Distance
4 1/4 in
Minimum Operating Temperature
-40 Degrees F
Number of Switches
1
Maximum Differential Pressure Setting
6 psi
Pressure Type
Differential
Pressure Setpoint Type
Adjustable
Weight
2 lb
Electrical Rating
15 A @ 125/250/480V AC Resistive
Maximum Operating Temperature
160 Degrees F
Housing Material
Stainless Steel
Sample Line Connector Type
NPT
Standards
ATEX Directive (94/9/EC), CE, CSA C22.2 No. 14 File #E42272, CUL, Low Voltage Directive (LVD) 73/23/EC & 93/68/EEC, Pressure Equipment Directive (PED) 97/23/ECC, UL 508, UL Listed
Application
Refrigeration, Air Compressor Control, Air Flow Control

Description

Differential Pressure Switch, Application Refrigeration, Air Compressor Control, Air Flow Control, Contact Form SPDT, Electrical Rating 15 A @ 125/250/480V AC Resistive, Housing Material Stainless Steel, Input Voltage 125V AC, 250V AC, 480V AC, Maximum Differential Pressure Setting 6 psi, Maximum Operating Temperature 160 Degrees F, Maximum Pressure Rating 30 psi, Maximum Pressure Setting 6 psi, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting 0 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.