BagARags Reusable Wiping Cloths Cotton White 1lb Box

  • Mfr # N250CW01

  • Zoro # G916338645


product price:  $31.19
/ea

Key Features

Cleaning Cloth Color
White
Recommended For
Dusting
Package Type
Pack
Application
General Purpose
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N250CW01
Zoro #
G916338645
UPC #
-
Country of Origin
China

Details

Cleaning Cloth Color
White
Recommended For
Dusting
Package Type
Pack
Application
General Purpose
Material
Cotton

Description

These absorbent cloths are capable of handling a wide variety of cleaning dutiessuch as dusting polishing painting and staining. The washed cotton knit lint-free and bleached white cloths come packaged in a plastic bag. Made from 100% pre-consumer textile materials. Application: General Purpose. Materials: Cotton. Colors: White. Dirt Types: Dust. Dirt Types: Liquid. Scent: Unscented. Packaging: Pack. Pre-Consumer Recycled Content Percent Nom: 100 %. Post-Consumer Recycled Content Percent Nom: 0 %. Total Recycled Content Percent Nom: 100 %.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.