General Supply GEN 1-Ply Hardwound Roll Towels, White

  • Mfr # HWTWHI

  • Zoro # G415763566


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWTWHI
Zoro #
G415763566
UPC #
749507999874
Country of Origin
China

Description

Features: -Get high-quality towels at a budget-friendly price -Smooth absorbent paper provides excellent hand-drying performance -Fits standard dispensers Specifications: - Color: White - Applicable Material: Countertops Seats Stalls Hands - Application: Bathrooms General Purpose Washrooms - Dirt Types: Surface Dirt - Material: Paper - Number of Plies: 1 - Scent: Unscented - Towel/Wipe Type: Hardwound Roll Towel - Dimension: 12.000in H x 12.000in W x 33.000in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.