Zoro Homepage

Glass Crucible, Quartz, 100 mL

  • Mfr # CGQ100

  • Zoro # G6145301


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Capacity
100 mL
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGQ100
Zoro #
G6145301
UPC #
-
Country of Origin
India

Details

Item
Glass Crucible
Capacity
100 mL
Industry Type
Healthcare

Description

100ml crucible crafted from clear quartz glass, offering low expansion, dimensional stability and thermal shock resistance. Ideal for analytical applications that require ashing of samples. Can withstand a continuous operating temperature of 1050°C (1922°F). Quartz lid is sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.