Glass Crucible, Quartz, 80 mL
Mfr # CGQ080
Zoro # G6145310
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Capacity
80 mL
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGQ080
Zoro #
G6145310
UPC #
-
Country of Origin
India
Details
Item
Glass Crucible
Capacity
80 mL
Industry Type
Healthcare
Description
80ml crucible crafted from clear quartz glass, offering low expansion, dimensional stability and thermal shock resistance. Ideal for analytical applications that require ashing of samples. Can withstand a continuous operating temperature of 1050°C (1922°F). Quartz lid is sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.