This item is Discontinued.

Zoro Select Graduated Cylinder, Class B, 10 mL, PK12 CY3022-250

Graduated Cylinder, Class B, 10 mL, PK12 (Discontinued)

  • Mfr # CY3022-250
  • Zoro # G6145128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY3022-250
Zoro #
G6145128
UPC #
-
Country of Origin
India

Details

Glassware Class
B
Autoclavable
Yes
Item
Graduated Cylinder
Includes
Bumper
Body Material
Borosilicate Glass
Minimum Graduation - Metric
30 mL
Maximum Graduation - Metric
250 mL
Base Shape
Hexagonal
Body Color
Clear
Graduated
Yes
Capacity - Metric
250 mL
Capacity - English
8.5 fl oz
Closure Included
No
ASTM Specification
E1272
Clarity
Transparent
Graduation Increments - English
0.07 oz
Bumper Included
Yes
Graduation Increments - Metric
2 mL
USP Specification
Type I
Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Volumetric Calibration
To Contain (TC)

Description

Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English 0.07 oz, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 30 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.